SKF
SKF
MB 2
SKF SKF
Description
MB 2 LOCKING WASHER ; 15MMX28MMX1MM
28MM Outside Diameter; 15MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-2 Locknut Part Number
Part #
MB 2
BDI #
1422098
Details
5.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-2/p/1422098
Your Price
$ 5.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.02
EAN
7316577757968
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-2
Other Features
Face Dia 21 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
28MM Outside Diameter; 15MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-2 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Inside Diameter
0.591 Inch | 15 Millimeter
Thickness
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


