WHITTET-HIGGINS
WHITTET-HIGGINS
MB-24
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-24 LOCKWASHER ; 164MM OD 120MM ID 2MM THK
164MM Outside Diameter; 120MM Inside Diameter; 2MM Thickness; 12MM Tang Width; No Reversing Tang; KM-24 Locknut Part Number
Part #
MB-24
BDI #
967972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-24/p/967972
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.102
EAN
0751968752400
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-24
Other Features
Face Dia 138 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-24
Weight / LBS
0.22
Long Description
164MM Outside Diameter; 120MM Inside Diameter; 2MM Thickness; 12MM Tang Width; No Reversing Tang; KM-24 Locknut Part Number
Tang Width
0.472 Inch | 12 Millimeter
Outside Diameter
6.457 Inch | 164 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Inside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


