SKF
SKF
MB 25
SKF SKF
Description
MB 25 LOCKING WASHER
170MM Outside Diameter; 125MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-25 Locknut Part Number
Part #
MB 25
BDI #
1419617
Details
73.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-25/p/1419617
Your Price
$ 73.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.127
EAN
7316577011671
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-25
Other Features
Face Dia 148 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
170MM Outside Diameter; 125MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-25 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Inside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


