SKF
SKF
MB 29
SKF SKF
Description
MB 29 LOCKING WASHER ; 5.709" IDX7.953" ODX0.079" THK
202MM Outside Diameter; 145MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-29 Locknut Part Number
Part #
MB 29
BDI #
1419621
Details
93.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-29/p/1419621
Your Price
$ 93.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.175
EAN
7316577011718
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-29
Other Features
Face Dia 172 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
202MM Outside Diameter; 145MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-29 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Outside Diameter
7.953 Inch | 202 Millimeter
Inside Diameter
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


