SKF
SKF
MB 30
SKF SKF
Description
MB 30 LOCKING WASHER
205MM Outside Diameter; 150MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-30 Locknut Part Number
Part #
MB 30
BDI #
1419622
Details
94.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-30/p/1419622
Your Price
$ 94.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.16
EAN
7316577011725
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-30
Other Features
Face Dia 171 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
205MM Outside Diameter; 150MM Inside Diameter; 2MM Thickness; No Reversing Tang; KM-30 Locknut Part Number
Outside Diameter
8.071 Inch | 205 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Inside Diameter
5.906 Inch | 150 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


