SKF
SKF
MB 33
SKF SKF
Description
MB 33 LOCKING WASHER
222MM Outside Diameter; 165MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-33 Locknut Part Number
Part #
MB 33
BDI #
1267174
Details
279.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-33/p/1267174
Your Price
$ 279.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.262
EAN
7316577011749
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-33
Other Features
Face Dia 193 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
222MM Outside Diameter; 165MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-33 Locknut Part Number
Outside Diameter
8.74 Inch | 222 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Inside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


