WHITTET-HIGGINS
WHITTET-HIGGINS
MB-33
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-33 LOCKWASHER ; 222MM OD 165MM ID 2.5MM THK
222MM Outside Diameter; 165MM Inside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-33 Locknut Part Number
Part #
MB-33
BDI #
967981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-33/p/967981
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.254
EAN
0751968753308
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-33
Other Features
Face Dia 193 | 19 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-33
Weight / LBS
0.54
Long Description
222MM Outside Diameter; 165MM Inside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-33 Locknut Part Number
Inside Diameter
6.496 Inch | 165 Millimeter
Outside Diameter
8.74 Inch | 222 Millimeter
Tang Width
0.63 Inch | 16 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


