TIMKEN
TIMKEN
MB 36
TIMKEN TIMKEN
Description
MB 36 LOCKWASHER
Locking Washer; 242MM Outside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM 36 Locknut Part Number
Part #
MB36
BDI #
1366660
Details
80.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-36/p/1366660
Your Price
$ 80.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.26
EAN
0087796213302
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM 36
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.59
Long Description
Locking Washer; 242MM Outside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM 36 Locknut Part Number
Inside Diameter
7.087 Inch | 180 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Tang Width
0.709 Inch | 18 Millimeter
Outside Diameter
9.528 Inch | 242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


