SKF
SKF
MB 36
SKF SKF
Description
MB 36 LOCKING WASHER
242MM Outside Diameter; 180MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-36 Locknut Part Number
Part #
MB 36
BDI #
1419625
Details
127.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-36/p/1419625
Your Price
$ 127.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.282
EAN
7316577011763
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-36
Other Features
Face Dia 203 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
242MM Outside Diameter; 180MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-36 Locknut Part Number
Thickness
0.098 Inch | 2.5 Millimeter
Outside Diameter
9.528 Inch | 242 Millimeter
Inside Diameter
7.087 Inch | 180 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


