SKF
SKF
MB 40
SKF SKF
Description
MB 40 LOCKING WASHER
262MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-40 Locknut Part Number
Part #
MB 40
BDI #
1419082
Details
153.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-40/p/1419082
Your Price
$ 153.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.31
EAN
7316577001399
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-40
Other Features
Face Dia 226 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
262MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-40 Locknut Part Number
Outside Diameter
10.315 Inch | 262 Millimeter
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
7.874 Inch | 200 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


