https://www.bdiexpress.com/medias/INDNSKXXXXXX-18209214-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFETmhMMmcwWWk4eE1EVTRNREF5TkRrNE16VTRNaTlKVGtST1UwdFlXRmhZV0ZoZk1UZ3lNRGt5TVRSZk16QXdlRE13TUM1cWNHY3w5ZWMyNTNmNDM2MjQ4ZDhlYzdjY2E5YmQ4Y2JjZTIxODI3YTU3MmQyNTJiNmFlZTk1MWQyN2ZiZDM4ZGY0M2I5
https://www.bdiexpress.com/medias/INDNSKXXXXXX-18209214-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFETmhMMmcwWWk4eE1EVTRNREF5TkRrNE16VTRNaTlKVGtST1UwdFlXRmhZV0ZoZk1UZ3lNRGt5TVRSZk16QXdlRE13TUM1cWNHY3w5ZWMyNTNmNDM2MjQ4ZDhlYzdjY2E5YmQ4Y2JjZTIxODI3YTU3MmQyNTJiNmFlZTk1MWQyN2ZiZDM4ZGY0M2I5
NSK
NSK
MB 52
NSK NSK
Description
MB52 ; MB52
342MM Outside Diameter; 260MM Inside Diameter; 3MM Thickness; 28MM Tang Width; No Reversing Tang; HM-52 T Locknut Part Number
Part #
29176793868
BDI #
18209214
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-52/p/18209214
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.01
EAN
0029176793868
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
HM-52 T
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
342MM Outside Diameter; 260MM Inside Diameter; 3MM Thickness; 28MM Tang Width; No Reversing Tang; HM-52 T Locknut Part Number
Outside Diameter
13.465 Inch | 342 Millimeter
Inside Diameter
10.236 Inch | 260 Millimeter
Thickness
0.118 Inch | 3 Millimeter
Tang Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


