SKF
SKF
MB 56
SKF SKF
Description
MB 56 LOCKING WASHER ; NON-RETURNABLE
362MM Outside Diameter; 280MM Inside Diameter; 3MM Thickness; No Reversing Tang; HM-56 Locknut Part Number
Part #
MB 56
BDI #
1419628
Details
723.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-56/p/1419628
Your Price
$ 723.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.74
EAN
7316577011794
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
HM-56
Other Features
Face Dia 320 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
362MM Outside Diameter; 280MM Inside Diameter; 3MM Thickness; No Reversing Tang; HM-56 Locknut Part Number
Thickness
0.118 Inch | 3 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
14.252 Inch | 362 Millimeter
Inside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


