https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR0UwTDJnM09TOHhNRFF4TURBNU5qQXdNVEExTkM5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVFVKZk16QXdlRE13TUM1cWNHY3w0MDk5OTViM2NhYTI1Yjk4ZDNkOWIzOTU4NDU2ZDQ0MmQ5ZmU3OWY0OTIwMGQ3NWVjZjZiMGExZjcxMjJkNDIw
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR0UwTDJnM09TOHhNRFF4TURBNU5qQXdNVEExTkM5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVFVKZk16QXdlRE13TUM1cWNHY3w0MDk5OTViM2NhYTI1Yjk4ZDNkOWIzOTU4NDU2ZDQ0MmQ5ZmU3OWY0OTIwMGQ3NWVjZjZiMGExZjcxMjJkNDIw
NTN
NTN
MB0
NTN NTN
Description
MB0.
Locking Washer; 21MM Outside Diameter; 10MM Inside Diameter; 25.4MM Thickness; 76.2MM Tang Width; No Reversing Tang; KM-00 Locknut Part Number
Part #
MB0
BDI #
1222922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB0/p/1222922
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
3413520529796
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-00
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0022
Long Description
Locking Washer; 21MM Outside Diameter; 10MM Inside Diameter; 25.4MM Thickness; 76.2MM Tang Width; No Reversing Tang; KM-00 Locknut Part Number
Inside Diameter
0.394 Inch | 10 Millimeter
Thickness
1 Inch | 25.4 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Tang Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

