Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB14 https://www.bdiexpress.com/medias/INDNSKXXXXXX-15093121-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFHUXdMMmcyWkM4eE1EVTNPVGs0T1RJd01Ea3lOaTlKVGtST1UwdFlXRmhZV0ZoZk1UVXdPVE14TWpGZk16QXdlRE13TUM1cWNHY3wyZDg2MTRlNzY5YWI5MGQzNGM2ODllMzdiODYxMjNlZTk1NGMwYjg0YTRlMzJiYTExMzQxNDA1ZWQzZTg3YWNi
15093121 Lock Washers 

NSK NSK

MB14

Description

MB14 BEARING LOCK WASHER ; 66.5MM DIA BORE 98MM OD 85MM DIA FACE

98MM Outside Diameter; 70MM Inside Diameter; 1.5MM Thickness; 8MM Tang Width; No Reversing Tang; KM-14 Locknut Part Number

Part #

MB14

BDI #
15093121

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.033
EAN
0029176863912
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-14
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
Weight / LBS
0.071
Long Description
98MM Outside Diameter; 70MM Inside Diameter; 1.5MM Thickness; 8MM Tang Width; No Reversing Tang; KM-14 Locknut Part Number
Thickness
0.059 Inch | 1.5 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Inside Diameter
2.756 Inch | 70 Millimeter
Tang Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh