Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB17 https://www.bdiexpress.com/medias/INDNSKXXXXXX-15093065-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFEVXdMMmhrTXk4eE1EVTNPVGs0T0RNNE1UY3lOaTlKVGtST1UwdFlXRmhZV0ZoZk1UVXdPVE13TmpWZk16QXdlRE13TUM1cWNHY3w2NzQzNDM1ODY5YWUwNTgwNzFlMGU5Mjg1NTMzNGU2ODJhNTc3NmVmZDFiMDI5MjZkOWQ4MmNjZTllMWRlNzg1
15093065 Lock Washers 

NSK NSK

MB17

Description

MB17 ; 85MM LOCK WASHER

119MM Outside Diameter; 85MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-17 Locknut Part Number

Part #

029176711626

BDI #
15093065

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.05
EAN
0029176711626
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-17
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
Weight / LBS
0.117
Long Description
119MM Outside Diameter; 85MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-17 Locknut Part Number
Thickness
0.071 Inch | 1.8 Millimeter
Outside Diameter
4.685 Inch | 119 Millimeter
Inside Diameter
3.346 Inch | 85 Millimeter
Tang Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh