DODGE
DODGE
MB18
DODGE DODGE
Description
MB18 LOCKWASHER ; USAF USN SAF-XT BEARING
Lock Washer; 126MM Outside Diameter; 90MM Inside Diameter; 1.75MM Thickness; 10MM Tang Width; No Reversing Tang; KM-18 Locknut Part Number
Part #
046311
BDI #
27291545
Details
27.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB18/p/27291545
Your Price
$ 27.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.91
EAN
0782476043490
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-18
Other Features
108MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46311
Weight / LBS
2
Long Description
Lock Washer; 126MM Outside Diameter; 90MM Inside Diameter; 1.75MM Thickness; 10MM Tang Width; No Reversing Tang; KM-18 Locknut Part Number
Thickness
0.069 Inch | 1.75 Millimeter
Inside Diameter
3.543 Inch | 90 Millimeter
Tang Width
0.394 Inch | 10 Millimeter
Outside Diameter
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


