https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR0UwTDJnM09TOHhNRFF4TURBNU5qQXdNVEExTkM5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVFVKZk16QXdlRE13TUM1cWNHY3w0MDk5OTViM2NhYTI1Yjk4ZDNkOWIzOTU4NDU2ZDQ0MmQ5ZmU3OWY0OTIwMGQ3NWVjZjZiMGExZjcxMjJkNDIw
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR0UwTDJnM09TOHhNRFF4TURBNU5qQXdNVEExTkM5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVFVKZk16QXdlRE13TUM1cWNHY3w0MDk5OTViM2NhYTI1Yjk4ZDNkOWIzOTU4NDU2ZDQ0MmQ5ZmU3OWY0OTIwMGQ3NWVjZjZiMGExZjcxMjJkNDIw
NTN
NTN
MB28
NTN NTN
Description
MB28 LOCKING WASHER
Locking Washer; 192MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-28 Locknut Part Number
Part #
MB28
BDI #
1222935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB28/p/1222935
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-28
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.31306
Long Description
Locking Washer; 192MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-28 Locknut Part Number
Outside Diameter
7.559 Inch | 192 Millimeter
Inside Diameter
5.512 Inch | 140 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Tang Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

