TIMKEN
TIMKEN
MB32
TIMKEN TIMKEN
Description
MB32 BEARING LOCKWASHER
Locking Washer; 217MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number
Part #
MB32
BDI #
1366680
Details
63.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB32/p/1366680
Your Price
$ 63.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.215
EAN
0087796028333
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-32
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Locking Washer; 217MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM-32 Locknut Part Number
Inside Diameter
6.299 Inch | 160 Millimeter
Outside Diameter
8.543 Inch | 217 Millimeter
Tang Width
0.63 Inch | 16 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


