DODGE
DODGE
MB9
DODGE DODGE
Description
MB9 LOCKWASHER ; USAF USN SAF-XT BEARING NON RET
Lock Washer; 69MM Outside Diameter; 45MM Inside Diameter; 1.35MM Thickness; 6MM Tang Width; No Reversing Tang; KM-9 Locknut Part Number
Part #
046304
BDI #
27291544
Details
8.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB9/p/27291544
Your Price
$ 8.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.01
EAN
0782475466276
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-9
Other Features
56MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46304
Weight / LBS
0.015
Long Description
Lock Washer; 69MM Outside Diameter; 45MM Inside Diameter; 1.35MM Thickness; 6MM Tang Width; No Reversing Tang; KM-9 Locknut Part Number
Inside Diameter
1.772 Inch | 45 Millimeter
Thickness
0.053 Inch | 1.35 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Tang Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



