SKF
SKF
MBL 28
SKF SKF
Description
MBL 28 BRG LOCKING WASHER ; LOW PROFILE WASHER
172MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; No Reversing Tang; KML-28 Locknut Part Number
Part #
MBL 28
BDI #
1260392
Details
159.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBL-28/p/1260392
Your Price
$ 159.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
EAN
7316571081526
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KML-28
Other Features
Face Dia 155 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
172MM Outside Diameter; 140MM Inside Diameter; 2MM Thickness; No Reversing Tang; KML-28 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
6.772 Inch | 172 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Inside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


