Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TW065-2 https://www.bdiexpress.com/medias/INDXXXLCKWSR-RT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NzR8aW1hZ2UvanBlZ3xhRFZsTDJoaU1DODVOamMyTVRFM09UazVOalEyTG1wd1p3fGM3ODljNGZhZjJjNjY3ODllNjk3MDkyMmQ1OWM5NmFhMjgxZDI1NDgxYTMzODRmZWI4NmFiNWY1NGU5NjA5YWE
1374369 Lock Washers 

TIMKEN TIMKEN

TW065-2

Description

TW065-2 BEARING LOCKWASHER ; 2.234" OD 1.333" ID 0.052" THICK

2.234" Outside Diameter; 1.333" Inside Diameter; 0.052" Thickness; 5/32" Tang Width; Reversing Tang; TN-065 Locknut Part Number

Part #

TW065

BDI #
1374369

Details

17.68 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
EAN
0053893200989
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TN-065
Other Features
Face Dia 1.813 | 15 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
2.234" Outside Diameter; 1.333" Inside Diameter; 0.052" Thickness; 5/32" Tang Width; Reversing Tang; TN-065 Locknut Part Number
Thickness
0.052 Inch | 1.321 Millimeter
Outside Diameter
2.234 Inch | 56.744 Millimeter
Tang Width
0.156 Inch | 3.962 Millimeter
Inside Diameter
1.333 Inch | 33.858 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh