https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-TW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjV8aW1hZ2UvanBlZ3xhRFUzTDJneU5DOHhNRFF4TURBNU5UWXdOemd6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVkZkZk16QXdlRE13TUM1cWNHY3w2MzJiYzEzYjhmMGE0YTA0YjY1ZGI5MzNlYzM3NDYyODIyMTQzYzMwMDQ4Y2I3ZmZhNmQ3NGVmOTMwNGVhZmUx
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-TW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjV8aW1hZ2UvanBlZ3xhRFUzTDJneU5DOHhNRFF4TURBNU5UWXdOemd6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVkZkZk16QXdlRE13TUM1cWNHY3w2MzJiYzEzYjhmMGE0YTA0YjY1ZGI5MzNlYzM3NDYyODIyMTQzYzMwMDQ4Y2I3ZmZhNmQ3NGVmOTMwNGVhZmUx
NTN
NTN
TW106
NTN NTN
Description
TW106 BEARING LOCKWASHER
Locking Washer; 1-61/64" Outside Diameter; 1.193" Inside Diameter; 0.052" Thickness; 5/32" Tang Width; Yes Reversing Tang; N-06 Locknut Part Number
Part #
TW106
BDI #
19089903
Details
15.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW106/p/19089903
Your Price
$ 15.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
0692314628331
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-06
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locking Washer; 1-61/64" Outside Diameter; 1.193" Inside Diameter; 0.052" Thickness; 5/32" Tang Width; Yes Reversing Tang; N-06 Locknut Part Number
Inside Diameter
1.193 Inch | 30.302 Millimeter
Thickness
0.052 Inch | 1.321 Millimeter
Outside Diameter
1.953 Inch | 49.606 Millimeter
Tang Width
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


