TIMKEN
TIMKEN
TW107-2
TIMKEN TIMKEN
Description
TW107-2 BEARING LOCKWASHER ; 2.25" OD 1.396" ID 0.052" THICK
2.25" Outside Diameter; 1.396" Inside Diameter; 0.052" Thickness; 5/32" Tang Width; Reversing Tang; TN-07 Locknut Part Number
Part #
TW107
BDI #
1374377
Details
19.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW107-2/p/1374377
Your Price
$ 19.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
EAN
0053893822044
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TN-07
Other Features
Face Dia 1.813 | 15 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
2.25" Outside Diameter; 1.396" Inside Diameter; 0.052" Thickness; 5/32" Tang Width; Reversing Tang; TN-07 Locknut Part Number
Outside Diameter
2.25 Inch | 57.15 Millimeter
Inside Diameter
1.396 Inch | 35.458 Millimeter
Tang Width
0.156 Inch | 3.962 Millimeter
Thickness
0.052 Inch | 1.321 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


