TIMKEN
TIMKEN
TW110-2
TIMKEN TIMKEN
Description
TW110-2 BEARING LOCKWASHER ; 2-59/64" OD 1.992" ID 1/16" THICK
2-59/64" Outside Diameter; 1.992" Inside Diameter; 1/16" Thickness; 7/32" Tang Width; Reversing Tang; TN-10 Locknut Part Number
Part #
TW110
BDI #
1374380
Details
28.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW110-2/p/1374380
Your Price
$ 28.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
EAN
0053893821320
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TN-10
Other Features
Face Dia 2.438 | 17 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
2-59/64" Outside Diameter; 1.992" Inside Diameter; 1/16" Thickness; 7/32" Tang Width; Reversing Tang; TN-10 Locknut Part Number
Inside Diameter
1.992 Inch | 50.597 Millimeter
Tang Width
0.219 Inch | 5.563 Millimeter
Outside Diameter
2.922 Inch | 74.219 Millimeter
Thickness
0.062 Inch | 1.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


