TIMKEN
TIMKEN
TW113-2
TIMKEN TIMKEN
Description
TW113-2 BEARING LOCKWASHER ; 3-9/16" OD 2.588" ID 0.072" THICK
3-9/16" Outside Diameter; 2.588" Inside Diameter; 0.072" Thickness; 7/32" Tang Width; Reversing Tang; TN-13 Locknut Part Number
Part #
TW113
BDI #
1374383
Details
37.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW113-2/p/1374383
Your Price
$ 37.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
EAN
0053893822082
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TN-13
Other Features
Face Dia 3.063 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
3-9/16" Outside Diameter; 2.588" Inside Diameter; 0.072" Thickness; 7/32" Tang Width; Reversing Tang; TN-13 Locknut Part Number
Thickness
0.072 Inch | 1.829 Millimeter
Tang Width
0.219 Inch | 5.563 Millimeter
Outside Diameter
3.563 Inch | 90.5 Millimeter
Inside Diameter
2.588 Inch | 65.735 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh