TIMKEN
TIMKEN
TW120-2
TIMKEN TIMKEN
Description
TW120-2 BEARING LOCKWASHER ; 5-31/64" OD 3.988" ID 0.115" THICK
5-31/64" Outside Diameter; 3.988" Inside Diameter; 0.115" Thickness; 5/16" Tang Width; Reversing Tang; TAN-20 Locknut Part Number
Part #
TW120
BDI #
1374390
Details
120.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW120-2/p/1374390
Your Price
$ 120.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
EAN
0053893822129
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-20
Other Features
Face Dia 4.813 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
5-31/64" Outside Diameter; 3.988" Inside Diameter; 0.115" Thickness; 5/16" Tang Width; Reversing Tang; TAN-20 Locknut Part Number
Tang Width
0.313 Inch | 7.95 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Outside Diameter
5.484 Inch | 139.294 Millimeter
Inside Diameter
3.988 Inch | 101.295 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


