TIMKEN
TIMKEN
TW126-2
TIMKEN TIMKEN
Description
TW126-2 BEARING LOCKWASHER ; 7-3/64" OD 5.191" ID 0.155" THICK
7-3/64" Outside Diameter; 5.191" Inside Diameter; 0.155" Thickness; 0.5" Tang Width; Reversing Tang; TAN-26 Locknut Part Number
Part #
TW126
BDI #
1374394
Details
252.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW126-2/p/1374394
Your Price
$ 252.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.361
EAN
0053893822143
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-26
Other Features
Face Dia 6.188 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
7-3/64" Outside Diameter; 5.191" Inside Diameter; 0.155" Thickness; 0.5" Tang Width; Reversing Tang; TAN-26 Locknut Part Number
Inside Diameter
5.191 Inch | 131.851 Millimeter
Outside Diameter
7.047 Inch | 178.994 Millimeter
Tang Width
0.5 Inch | 12.7 Millimeter
Thickness
0.155 Inch | 3.937 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


