Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TW128-2 https://www.bdiexpress.com/medias/INDXXXLCKWSR-RT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NzR8aW1hZ2UvanBlZ3xhRFZsTDJoaU1DODVOamMyTVRFM09UazVOalEyTG1wd1p3fGM3ODljNGZhZjJjNjY3ODllNjk3MDkyMmQ1OWM5NmFhMjgxZDI1NDgxYTMzODRmZWI4NmFiNWY1NGU5NjA5YWE
1374395 Lock Washers 

TIMKEN TIMKEN

TW128-2

Description

TW128-2 BEARING LOCKWASHER ; 5.582" ID 7-7/16" OD

7-7/16" Outside Diameter; 5.582" Inside Diameter; 0.155" Thickness; 0.5" Tang Width; Reversing Tang; TAN-128 Locknut Part Number

Part #

TW128

BDI #
1374395

Details

377.92 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 377.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.377
EAN
0053893822150
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-128
Other Features
Face Dia 6.531 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
7-7/16" Outside Diameter; 5.582" Inside Diameter; 0.155" Thickness; 0.5" Tang Width; Reversing Tang; TAN-128 Locknut Part Number
Thickness
0.155 Inch | 3.937 Millimeter
Outside Diameter
7.438 Inch | 188.925 Millimeter
Tang Width
0.5 Inch | 12.7 Millimeter
Inside Diameter
5.582 Inch | 141.783 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh