TIMKEN
TIMKEN
TW130-2
TIMKEN TIMKEN
Description
TW130-2 BEARING LOCKWASHER ; 8-1/16" OD 5.983" ID 0.193" THICK
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.193" Thickness; 0.5" Tang Width; Reversing Tang; TAN-130 Locknut Part Number
Part #
TW130
BDI #
1374396
Details
464.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW130-2/p/1374396
Your Price
$ 464.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.43
EAN
0053893822167
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-130
Other Features
Face Dia 7.063 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.193" Thickness; 0.5" Tang Width; Reversing Tang; TAN-130 Locknut Part Number
Thickness
0.193 Inch | 4.902 Millimeter
Inside Diameter
5.983 Inch | 151.968 Millimeter
Outside Diameter
8.063 Inch | 204.8 Millimeter
Tang Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


