SKF
SKF
W 022
SKF SKF
Description
W 022 LOCKING WASHER
5-11/16" Outside Diameter; 4.395" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-022 Locknut Part Number
Part #
W 022
BDI #
1308658
Details
121.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-022/p/1308658
Your Price
$ 121.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
EAN
7316576676406
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-022
Other Features
Face Dia 4.921 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
5-11/16" Outside Diameter; 4.395" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-022 Locknut Part Number
Thickness
0.115 Inch | 2.921 Millimeter
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
4.395 Inch | 111.633 Millimeter
Outside Diameter
5.688 Inch | 144.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


