SKF
SKF
W 036
SKF SKF
Description
W 036 LOCKING WASHER ; NON-RETURNABLE
9" Outside Diameter; 7.171" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-036 Locknut Part Number
Part #
W 036
BDI #
1308663
Details
727.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-036/p/1308663
Your Price
$ 727.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.238
EAN
7316576676482
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-036
Other Features
Face Dia 7.899 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
9" Outside Diameter; 7.171" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-036 Locknut Part Number
Thickness
0.115 Inch | 2.921 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Inside Diameter
7.171 Inch | 182.143 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


