TIMKEN
TIMKEN
W 036
TIMKEN TIMKEN
Description
W 036 BEARING LOCKWASHER
Locking Washer; 9-7/16" Outside Diameter; 7.171" Inside Diameter; 0.115" Thickness; 0.52" Tang Width; No Reversing Tang; AN-36 | NL-36 | NE-36 Locknut Part Number
Part #
W 036
BDI #
1374814
Details
283.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-036/p/1374814
Your Price
$ 283.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.427
EAN
0087796162198
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-36 | NL-36 | NE-36
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.935
Long Description
Locking Washer; 9-7/16" Outside Diameter; 7.171" Inside Diameter; 0.115" Thickness; 0.52" Tang Width; No Reversing Tang; AN-36 | NL-36 | NE-36 Locknut Part Number
Tang Width
0.52 Inch | 13.208 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Inside Diameter
7.171 Inch | 182.143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


