SKF
SKF
W 038
SKF SKF
Description
W 038 LOCKING WASHER ; NON-RETURNABLE
9-7/16" Outside Diameter; 7.577" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-038 Locknut Part Number
Part #
W 038
BDI #
1266905
Details
817.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-038/p/1266905
Your Price
$ 817.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.246
EAN
7316576676499
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-038
Other Features
Face Dia 8.29 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
9-7/16" Outside Diameter; 7.577" Inside Diameter; 0.115" Thickness; No Reversing Tang; N-038 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter
Inside Diameter
7.577 Inch | 192.456 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


