TIMKEN
TIMKEN
W 038
TIMKEN TIMKEN
Description
W 038 BEARING LOCKWASHER
Locking Washer; 9-7/8" Outside Diameter; 7.577" Inside Diameter; 0.115" Thickness; 0.52" Tang Width; No Reversing Tang; AN-38 | NL-38 | NE-38 Locknut Part Number
Part #
W 038
BDI #
1374815
Details
334.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-038/p/1374815
Your Price
$ 334.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.422
EAN
0087796161955
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-38 | NL-38 | NE-38
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
1.05
Long Description
Locking Washer; 9-7/8" Outside Diameter; 7.577" Inside Diameter; 0.115" Thickness; 0.52" Tang Width; No Reversing Tang; AN-38 | NL-38 | NE-38 Locknut Part Number
Inside Diameter
7.577 Inch | 192.456 Millimeter
Tang Width
0.52 Inch | 13.208 Millimeter
Outside Diameter
9.875 Inch | 250.825 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


