TIMKEN
TIMKEN
W 04
TIMKEN TIMKEN
Description
W 04 BEARING LOCKWASHER
Locking Washer; 1-17/32" Outside Diameter; 0.801" Inside Diameter; 0.032" Thickness; 0.166" Tang Width; Reversing Tang; N-04 | NL-04 Locknut Part Number
Part #
W 04
BDI #
1374816
Details
2.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-04/p/1374816
Your Price
$ 2.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.074
EAN
0087796191440
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-04 | NL-04
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.013
Long Description
Locking Washer; 1-17/32" Outside Diameter; 0.801" Inside Diameter; 0.032" Thickness; 0.166" Tang Width; Reversing Tang; N-04 | NL-04 Locknut Part Number
Inside Diameter
0.801 Inch | 20.345 Millimeter
Thickness
0.032 Inch | 0.813 Millimeter
Outside Diameter
1.531 Inch | 38.887 Millimeter
Tang Width
0.166 Inch | 4.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


