Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W 044 https://www.bdiexpress.com/medias/INDTIMWASHER-LOCK-W1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MDd8aW1hZ2UvanBlZ3xhR0V6TDJnek5pOHhNREl5T0RVMU16azBNVEF5TWk5SlRrUlVTVTFYUVZOSVJWSmZURTlEUzE5WE1WOHpNREI0TXpBd0xtcHdad3xlYTQwZjE3ZGViOTgwMjE0YmU3YmJmZjBjMDZiYzNhMmIyNmIzNDczNDM2NzAxMjczMDAxNWQzYjIwOGIzMTcx
1374818 Lock Washers 

TIMKEN TIMKEN

W 044

Description

W 044

Locking Washer; 11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.115" Thickness; 0.77" Tang Width; No Reversing Tang; N-44 Locknut Part Number

Part #

W 044

BDI #
1374818

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.68
EAN
0087796147225
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-44
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
1.18
Long Description
Locking Washer; 11-7/16" Outside Diameter; 8.701" Inside Diameter; 0.115" Thickness; 0.77" Tang Width; No Reversing Tang; N-44 Locknut Part Number
Thickness
0.115 Inch | 2.921 Millimeter
Inside Diameter
8.701 Inch | 221.005 Millimeter
Outside Diameter
11.438 Inch | 290.525 Millimeter
Tang Width
0.77 Inch | 19.558 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh