SKF
SKF
W 06
SKF SKF
Description
W 06 BRG LOCKING WASHER ; 1-59/64" OD 1.193" ID 0.04" THICK
1-59/64" Outside Diameter; 1.193" Inside Diameter; 0.04" Thickness; No Reversing Tang; N-06 Locknut Part Number
Part #
W 06
BDI #
1417033
Details
6.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-06/p/1417033
Your Price
$ 6.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.01
EAN
7316571396620
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-06
Other Features
Face Dia 1.5 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
1-59/64" Outside Diameter; 1.193" Inside Diameter; 0.04" Thickness; No Reversing Tang; N-06 Locknut Part Number
Outside Diameter
1.922 Inch | 48.819 Millimeter
Inside Diameter
1.193 Inch | 30.302 Millimeter
Thickness
0.04 Inch | 1.016 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


