SKF
SKF
W 18
SKF SKF
Description
W 18 LOCKING WASHER ; 4-15/16" OD 3.582" ID 0.084" THICK
4-15/16" Outside Diameter; 3.582" Inside Diameter; 0.084" Thickness; No Reversing Tang; AN-18 Locknut Part Number
Part #
W 18
BDI #
1266880
Details
40.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-18/p/1266880
Your Price
$ 40.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.09
EAN
7316576676130
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-18
Other Features
Face Dia 4.281 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
4-15/16" Outside Diameter; 3.582" Inside Diameter; 0.084" Thickness; No Reversing Tang; AN-18 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Thickness
0.084 Inch | 2.134 Millimeter
Inside Diameter
3.582 Inch | 90.983 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


