SKF
SKF
W 20
SKF SKF
Description
W 20 LOCKING WASHER ; 5.5" OD 3.988" ID 0.084" THICK
5.5" Outside Diameter; 3.988" Inside Diameter; 0.084" Thickness; No Reversing Tang; AN-20 Locknut Part Number
Part #
W 20
BDI #
1266882
Details
32.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-20/p/1266882
Your Price
$ 32.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.101
EAN
7316576676154
Product Group - BDI
B04270
Reversing Tang
No
Locknut Part Number
AN-20
Other Features
Face Dia 4.813 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
5.5" Outside Diameter; 3.988" Inside Diameter; 0.084" Thickness; No Reversing Tang; AN-20 Locknut Part Number
Outside Diameter
5.5 Inch | 139.7 Millimeter
Inside Diameter
3.988 Inch | 101.295 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.084 Inch | 2.134 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


