TIMKEN
TIMKEN
W 20
TIMKEN TIMKEN
Description
W 20 BEARING LOCKWASHER
Locking Washer; 5-1/2" Outside Diameter; 3.988" Inside Diameter; 0.084" Thickness; 21/64" Tang Width; Reversing Tang; AN-20 | NL-20 | NE-20 Locknut Part Number
Part #
W 20
BDI #
1374834
Details
18.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-20/p/1374834
Your Price
$ 18.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.127
EAN
0087796034747
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
AN-20 | NL-20 | NE-20
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.205
Long Description
Locking Washer; 5-1/2" Outside Diameter; 3.988" Inside Diameter; 0.084" Thickness; 21/64" Tang Width; Reversing Tang; AN-20 | NL-20 | NE-20 Locknut Part Number
Thickness
0.084 Inch | 2.134 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Tang Width
0.328 Inch | 8.331 Millimeter
Inside Diameter
3.988 Inch | 101.295 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


