TIMKEN
TIMKEN
W 26
TIMKEN TIMKEN
Description
W 26 BEARING LOCKWASHER
Locking Washer; 7-1/32" Outside Diameter; 5.191" Inside Diameter; 0.115" Thickness; 0.52" Tang Width; Reversing Tang; AN-26 | NL-26 | NE-26 Locknut Part Number
Part #
W 26
BDI #
1374838
Details
39.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-26/p/1374838
Your Price
$ 39.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.21
EAN
0087796034778
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
AN-26 | NL-26 | NE-26
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.43
Long Description
Locking Washer; 7-1/32" Outside Diameter; 5.191" Inside Diameter; 0.115" Thickness; 0.52" Tang Width; Reversing Tang; AN-26 | NL-26 | NE-26 Locknut Part Number
Thickness
0.115 Inch | 2.921 Millimeter
Tang Width
0.52 Inch | 13.208 Millimeter
Inside Diameter
5.191 Inch | 131.851 Millimeter
Outside Diameter
7.031 Inch | 178.587 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


