SKF
SKF
W 28
SKF SKF
Description
W 28 LOCKING WASHER ; 7-7/16" OD 5.582" ID 0.115" THICK
7-7/16" Outside Diameter; 5.582" Inside Diameter; 0.115" Thickness; No Reversing Tang; AN-28 Locknut Part Number
Part #
W 28
BDI #
1418996
Details
163.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-28/p/1418996
Your Price
$ 163.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.235
EAN
7316576676208
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-28
Other Features
Face Dia 6.531 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
7-7/16" Outside Diameter; 5.582" Inside Diameter; 0.115" Thickness; No Reversing Tang; AN-28 Locknut Part Number
Outside Diameter
7.438 Inch | 188.925 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Inside Diameter
5.582 Inch | 141.783 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


