https://www.bdiexpress.com/medias/INDREMWASHER-BEARINGLOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRE16TDJobU1DOHhNRFU0TnpJeU1qTTBNemN4TUM5SlRrUlNSVTFYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmTXpBd2VETXdNQzVxY0djfDY4NWM4NTQyNGRhYmFhMWY5YWUyM2VjMWE4ZDM3ZGJkNDFkNjY5NDY2YTQyNDE5ZTJlYzQxOTRhOGFlNTBlNDU
https://www.bdiexpress.com/medias/INDREMWASHER-BEARINGLOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRE16TDJobU1DOHhNRFU0TnpJeU1qTTBNemN4TUM5SlRrUlNSVTFYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmTXpBd2VETXdNQzVxY0djfDY4NWM4NTQyNGRhYmFhMWY5YWUyM2VjMWE4ZDM3ZGJkNDFkNjY5NDY2YTQyNDE5ZTJlYzQxOTRhOGFlNTBlNDU
ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
W-30
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
W 30 ; BEARING LOCK WASHER
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.164" Thickness; 0.52" Tang Width; No Reversing Tang; AN-30 | NL-30 | NE-30 Locknut Part Number
Part #
W30
BDI #
17199458
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-30/p/17199458
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.33
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-30 | NL-30 | NE-30
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Weight / LBS
0.72
Long Description
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.164" Thickness; 0.52" Tang Width; No Reversing Tang; AN-30 | NL-30 | NE-30 Locknut Part Number
Thickness
0.164 Inch | 4.166 Millimeter
Tang Width
0.52 Inch | 13.208 Millimeter
Inside Diameter
5.983 Inch | 151.968 Millimeter
Outside Diameter
8.063 Inch | 204.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

