TIMKEN
TIMKEN
W 40
TIMKEN TIMKEN
Description
W 40 HOUSED UNIT SLEEVE
Locking Washer; 10-5/16" Outside Diameter; 7.982" Inside Diameter; 0.146" Thickness; 0.645" Tang Width; Reversing Tang; AN-40 | NL-40 | NE-40 Locknut Part Number
Part #
W 40
BDI #
1374845
Details
148.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-40/p/1374845
Your Price
$ 148.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.503
EAN
0087796034846
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
AN-40 | NL-40 | NE-40
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
1.11
Long Description
Locking Washer; 10-5/16" Outside Diameter; 7.982" Inside Diameter; 0.146" Thickness; 0.645" Tang Width; Reversing Tang; AN-40 | NL-40 | NE-40 Locknut Part Number
Thickness
0.146 Inch | 3.708 Millimeter
Tang Width
0.645 Inch | 16.383 Millimeter
Inside Diameter
7.982 Inch | 202.743 Millimeter
Outside Diameter
10.313 Inch | 261.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


