https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
NTN
NTN
W10
NTN NTN
Description
W10 BEARING LOCKWASHER ; 1.992MM IDX2.922MM ODX0.048MM W
Locking Washer; 2-59/64" Outside Diameter; 1.992" Inside Diameter; 1/16" Thickness; 15/64" Tang Width; No Reversing Tang; N-10 | NL-10 Locknut Part Number
Part #
W10
BDI #
1237731
Details
9.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W10/p/1237731
Your Price
$ 9.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
4547359247008
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-10 | NL-10
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locking Washer; 2-59/64" Outside Diameter; 1.992" Inside Diameter; 1/16" Thickness; 15/64" Tang Width; No Reversing Tang; N-10 | NL-10 Locknut Part Number
Inside Diameter
1.992 Inch | 50.597 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Outside Diameter
2.922 Inch | 74.219 Millimeter
Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

