NTN
NTN
W14
NTN NTN
Description
W14 BEARING LOCKWASHER ; 2.791MM IDX3.828MM ODX0.053MM W
3-53/64" Outside Diameter; 2.791" Inside Diameter; 1/16" Thickness; 15/64" Tang Width; No Reversing Tang; N-14 | NL-14 Locknut Part Number
Part #
W14
BDI #
1237735
Details
16.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W14/p/1237735
Your Price
$ 16.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.03
EAN
4547359247077
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-14 | NL-14
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.071
Long Description
3-53/64" Outside Diameter; 2.791" Inside Diameter; 1/16" Thickness; 15/64" Tang Width; No Reversing Tang; N-14 | NL-14 Locknut Part Number
Inside Diameter
2.791 Inch | 70.891 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Outside Diameter
3.828 Inch | 97.231 Millimeter
Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



