https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
NTN
NTN
W15
NTN NTN
Description
W15 BEARING LOCKWASHER ; 2.973MM IDX4.109MM ODX0.062MM W
Locking Washer; 4-7/64" Outside Diameter; 2.973" Inside Diameter; 0.077" Thickness; 21/64" Tang Width; No Reversing Tang; N-15 | NL-15 Locknut Part Number
Part #
W15
BDI #
1237737
Details
21.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W15/p/1237737
Your Price
$ 21.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
4547359247107
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-15 | NL-15
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locking Washer; 4-7/64" Outside Diameter; 2.973" Inside Diameter; 0.077" Thickness; 21/64" Tang Width; No Reversing Tang; N-15 | NL-15 Locknut Part Number
Outside Diameter
4.109 Inch | 104.369 Millimeter
Tang Width
0.328 Inch | 8.331 Millimeter
Inside Diameter
2.973 Inch | 75.514 Millimeter
Thickness
0.077 Inch | 1.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

