https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
NTN
NTN
W22
NTN NTN
Description
W22 BEARING LOCKWASHER ; 4.395MM IDX6.063MM ODX0.115MM W
Locking Washer; 6-1/16" Outside Diameter; 4.395" Inside Diameter; 0.132" Thickness; 0.39" Tang Width; No Reversing Tang; AN-22 | NL-22 | NE-22 Locknut Part Number
Part #
W22
BDI #
1237748
Details
81.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W22/p/1237748
Your Price
$ 81.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
4547359247206
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-22 | NL-22 | NE-22
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locking Washer; 6-1/16" Outside Diameter; 4.395" Inside Diameter; 0.132" Thickness; 0.39" Tang Width; No Reversing Tang; AN-22 | NL-22 | NE-22 Locknut Part Number
Thickness
0.132 Inch | 3.353 Millimeter
Outside Diameter
6.063 Inch | 154 Millimeter
Inside Diameter
4.395 Inch | 111.633 Millimeter
Tang Width
0.39 Inch | 9.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

