

PT INTERNATIONAL
PT INTERNATIONAL
W40
PT INTERNATIONAL PT INTERNATIONAL
Description
W40 LOCKING WASHER ; 7.982IN IDX10.313IN ODX0.146IN THK
10-5/16" Outside Diameter; 7.982" Inside Diameter; 0.164" Thickness; 0.645" Tang Width; No Reversing Tang; AN-40 | NL-40 | NE-40 Locknut Part Number
Part #
2101029671
BDI #
18134985
Details
106.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W40/p/18134985
Your Price
$ 106.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.454
EAN
0080067516818
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-40 | NL-40 | NE-40
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
10-5/16" Outside Diameter; 7.982" Inside Diameter; 0.164" Thickness; 0.645" Tang Width; No Reversing Tang; AN-40 | NL-40 | NE-40 Locknut Part Number
Thickness
0.164 Inch | 4.166 Millimeter
Tang Width
0.645 Inch | 16.383 Millimeter
Inside Diameter
7.982 Inch | 202.743 Millimeter
Outside Diameter
10.313 Inch | 261.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh