TIMKEN
TIMKEN
WH02
TIMKEN TIMKEN
Description
WH02 BEARING LOCKWASHER
Locking Washer; 1-5/32" Outside Diameter; 0.601" Inside Diameter; 1/16" Thickness; Reversing Tang; NH-02 Locknut Part Number
Part #
WH02
BDI #
1374966
Details
8.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH02/p/1374966
Your Price
$ 8.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
0053893000657
Product Group - BDI
B04334
Reversing Tang
Yes
Locknut Part Number
NH-02
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.006
Long Description
Locking Washer; 1-5/32" Outside Diameter; 0.601" Inside Diameter; 1/16" Thickness; Reversing Tang; NH-02 Locknut Part Number
Thickness
0.063 Inch | 1.6 Millimeter
Inside Diameter
0.601 Inch | 15.265 Millimeter
Outside Diameter
1.156 Inch | 29.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


